Motion
SY5140-4D
Solenoid-operated Air Control Valve - 5-Way, 2 position single, 220 V ac, Single Solenoid, DIN Terminal, Base Mounted, Rc Threads
Mi Item #07728027
MFR #SY5140-4D
Price$58.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 2 position single, 220 V ac, Single Solenoid, DIN Terminal, Base Mounted, Rc Threads
Mi Item #07728027
MFR #SY5140-4D

Mfr description
SY5140-4D
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.07/each

Specifications

Details

  • Actuation
    2 position single
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    5-Way
  • Flow Rate
    0.7 Cv
  • For Use With Series
    SY5000
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Push Button
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Response Time
    32 ms
  • Return Type
    Spring
  • Series
    SY
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    220 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Thread Standard
    Rc
  • Unit Specification
    Individual Valve
  • Valve Series
    SY5000
  • Voltage
    220 V ac (230 V ac)
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)