Motion
CKZT25-30-DCN577NN

SMC CORP OF AMERICA
CKZT25-30-DCN577NN

CKZT, Power Clamp Cylinder, w/o Arm, 25 Bore
MI ITEM #07728033
MFR #CKZT25-30-DCN577NN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT25-30-DCN577NN

CKZT, Power Clamp Cylinder, w/o Arm, 25 Bore
MI ITEM #07728033
MFR #CKZT25-30-DCN577NN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CKZT25-30-DCN577NN
  • Bore: 25mm
  • Port thread type: G
  • Lightweight
  • Senstronic switch type

Specifications

  • Country of Origin
    JP
  • Series
    CKZT
  • Product Type
    Straight-Line Clamp Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text