Motion
CKZT50-105-DCN017AN

SMC CORP OF AMERICA
CKZT50-105-DCN017AN

CKZT50-105-DCN017AN
MI ITEM #07728034
MFR #CKZT50-105-DCN017AN
Price$12,376.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT50-105-DCN017AN

CKZT50-105-DCN017AN
MI ITEM #07728034
MFR #CKZT50-105-DCN017AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,376.17/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Arm Opening Angles
    105 °
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    DCN017AN
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Options Included
    Manual Hand Lever
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    CKZT
  • Special Applications
    Welding
  • Type
    Clamp

Overview

Mfr description
CKZT50-105-DCN017AN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought