Overview
Mfr description
LUB-RDYKT125-294 AUTOMATIC RELUBRICATOR
- The READY lubricator is the ideal economic solution for difficult, humid or explosive environments, or those environments exposed to corrosion or requiring maximum levels of hygiene.
- The length of time for distribution of the grease is adjustable from 1 to 12 months very simply, via an activation wheel.
Specifications
- Lubricator TypeGas Driven
- 360 Indicator LightsNo
- Grease TypeSCHAEFFERS,274 MOLY EP SEMI-SYNTHETIC NO. 2
- Emptying Time NominalAdjustable; 1-12 months
- Pressure Build Up5 bar / 73 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data