Motion
VT317-5D-02-Q

SMC CORP OF AMERICA
VT317-5D-02-Q

VALVE, SOL
MI ITEM #07728179
MFR #VT317-5D-02-Q
Price$100.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT317-5D-02-Q

VALVE, SOL
MI ITEM #07728179
MFR #VT317-5D-02-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.05/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Series
    VT3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VT317-5D-02-Q VALVE SOL
  • 3 port direct operated poppet valve
  • Rubber seal
  • Actuation: direct operated 2 position single solenoid
  • Operating pressure range: 0 to 0.9 MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought