Motion
99481
Thin Wall Speedi-Sleeve - 3.465 in Shaft Dia., 1.349 in Width, Stainless Steel Material
Mi Item #07728250
MFR #99481
Price$56.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-Sleeve - 3.465 in Shaft Dia., 1.349 in Width, Stainless Steel Material
Mi Item #07728250
MFR #99481

Mfr description
99481 SPEEDY SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.21/each

Specifications

Dimensions

  • Shaft Diameter
    3.465 in
  • Weight
    0.45 lbs
  • Width on Shaft
    1.349 in
  • Width Overall Width For Speedi Slv
    1.349 in

Details

  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311463591
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    3.457 to 3.464 in
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311463591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)