Motion
TKSA 71

SKF
TKSA 71

Shaft Alignment Tool—Shaft Dia: 20 mm to 150 mm
Mi Item #07728587
MFR #TKSA 71
Price$20,863.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TKSA 71

Shaft Alignment Tool—Shaft Dia: 20 mm to 150 mm
Mi Item #07728587
MFR #TKSA 71

Mfr description
TKSA 71 SHAFT ALIGNMENT TOOL
  • Intuitive software applications, guided alignment processes and explanatory videos
  • Comprehensive accessories and dedicated software applications
  • Superior alignment performance—up to 10 m measurement distance, disturbance compensation, measurement flexibility, only 40° total rotation, automatic measurement and customized alignments with target values
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20,863.12/each

Specifications

Details

  • Battery Life
    8 hrs
  • Manufacturer Upc Number
    7316577208583
  • Operating Temperature Range
    0 to 45 °C, 32 to 113 °F
  • Type
    High End Shaft Alignment Tool
  • UPC_NO
    7316577208583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)