Overview
Mfr description
TR-6800FC FILTER COVER 1/CASE
- For industrial/occupational use only. Not for consumer sale or use.
- Easy to use.
- Helps protect cartridge from physical damage.
- Enables use of prefilters and/or spark arrestors.
- Enables PAPR to be worn through decontamination showers or rain.
Specifications
- Series/System CompatibilityTR-800
- Standards MetNIOSH Approved
- Weight0.393 lb
- Battery Type(4) "AA" Alkaline Cells
- Hazard TypeSilica
- Intrinsically Safe StandardYes
- Product TypesFilter Cover
- Manufacturer Upc Number00051131373785
- UPC_NO00051131373785
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data