Motion
ERL1203A
1800 rpm, 1 ph, 115 V/230 V, 48 Frame, ODP Enclosure
Mi Item #07728893
MFR #ERL1203A
Price$683.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115 V/230 V, 48 Frame, ODP Enclosure
Mi Item #07728893
MFR #ERL1203A

Mfr description
ERL1203A STOCK AC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.90/each

Specifications

Dimensions

  • Frame Size
    48

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)