Motion
R12LBZC3

NTN
R12LBZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.4375 in Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #07728956
MFR #R12LBZC3
Price$56.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R12LBZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.4375 in Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #07728956
MFR #R12LBZC3

Mfr description
R12LBZC3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.56/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.0310 in, 0.787 mm
  • Inner Ring Width
    0.4375 in, 11.113 mm
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.143 lbs

Details

  • Bearing Material
    High Carbon Chrome
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Description
    R12LBZC3 BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The R12LBZC3 is a radial/deep groove ball bearing with a 0.7500in bore, straight design, single seal & single shield, 1.6250in OD, and 0.4375in width for industrial applications.
  • Manufacturer Catalog Number
    R12LBZC3
  • Manufacturer Upc Number
    4550253072966
  • Max Rpm
    21000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1780 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253072966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)