Motion
AR60K-N10G-Z-B

SMC CORP OF AMERICA
AR60K-N10G-Z-B

Modular Air Regulator - 1 in Inlet Port, NPT Inlet Thread, Straight, 1 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #07728991
MFR #AR60K-N10G-Z-B
List Price$119.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR60K-N10G-Z-B

Modular Air Regulator - 1 in Inlet Port, NPT Inlet Thread, Straight, 1 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #07728991
MFR #AR60K-N10G-Z-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.50/each for your price

Overview

Mfr description
AR60K-N10G-Z-B

Specifications

  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Body Size
    60
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    1 in
  • Inlet Port Type
    Straight
  • Series/System
    AR-B
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Limit Indicator)
  • Pressure Gauge
    Round type pressure gauge
  • Mounting Type
    Without mounting option
  • Outlet Port Size
    1 in
  • Outlet Port Type
    Straight
  • Weight
    1.22 kg
  • Product Type
    Standard Air Regulators
  • Backflow Function
    With Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought