Motion
CDQMB63TN-40-M9PMDPC

SMC CORP OF AMERICA
CDQMB63TN-40-M9PMDPC

CQM COMPACT CYLINDER W/GUIDE with 63 mm Bore Size
Mi Item #07728992
MFR #CDQMB63TN-40-M9PMDPC
Price$265.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB63TN-40-M9PMDPC

CQM COMPACT CYLINDER W/GUIDE with 63 mm Bore Size
Mi Item #07728992
MFR #CDQMB63TN-40-M9PMDPC

Mfr description
CDQMB63TN-40-M9PMDPC CYLINDER
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.45/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TN-40-M9PMDPC
  • Guide Type
    Compact
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, M12-4 Pin Connector, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQM
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)