Motion
48-22-9515 15PC COMBINATION WRENCH SET

MILWAUKEE TOOL
48-22-9515 15PC COMBINATION WRENCH SET

Wrench Set - 15 PC, Combination Type, Silver Finish, 8 to 22 mm Wrench Size
MI ITEM #07729055
MFR #48-22-9515 15PC COMBINATION WRENCH SET
Price$129.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9515 15PC COMBINATION WRENCH SET

Wrench Set - 15 PC, Combination Type, Silver Finish, 8 to 22 mm Wrench Size
MI ITEM #07729055
MFR #48-22-9515 15PC COMBINATION WRENCH SET

Mfr description
48-22-9515 15PC COMBINATION WRENCH SET
  • MAX BITE™ open-end grip
  • 25% More torque
  • Comfortable I-Beam handle design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $167.44)
USD$129.97/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Wrench Size Range
    8 to 22 mm
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 9 mm, 8 mm

Details

  • Finish Coating
    Silver
  • Manufacturer Upc Number
    045242499045
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Metric
  • Number Of Pieces
    15
  • UPC_NO
    045242499045
  • Wrench Set Type
    Combination

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)