Motion
101-2623-009
Hydraulic Geroler Spool Valve Motor - H Series, 2-Bolt Mounting Type, 1.0000 in Output Shaft Size, 5/16-18 UNC-2B Port Size
Mi Item #07729088
MFR #101-2623-009
Price$848.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - H Series, 2-Bolt Mounting Type, 1.0000 in Output Shaft Size, 5/16-18 UNC-2B Port Size
Mi Item #07729088
MFR #101-2623-009

Mfr description
101-2623-009 CHAR-LYNN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$848.05/each

Specifications

Dimensions

  • Motor Port Size
    5/16-18 UNC-2B
  • Output Shaft Size
    1.0000 in

Details

  • Mounting Type
    2-Bolt
  • Series
    H Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)