Motion
80-9-041101-XL

BOB DALE GLOVES
80-9-041101-XL

Leather Palm Glove with Canvas Back - XL or Size 10, Deerskin Grain Leather, Thermal Lined, Black, Yellow
MI ITEM #07729092
MFR #80-9-041101-XL
Price$53.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
80-9-041101-XL

Leather Palm Glove with Canvas Back - XL or Size 10, Deerskin Grain Leather, Thermal Lined, Black, Yellow
MI ITEM #07729092
MFR #80-9-041101-XL

Mfr description
80-9-041101-XL GAUNTLET SKI GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.25/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Color
    Black, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves - Canvas Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)