Motion
16-368/L
Seamless Knit PolyKor® X7™ Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
Mi Item #07729136
MFR #16-368/L
Price$12.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® X7™ Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
Mi Item #07729136
MFR #16-368/L

Mfr description
16-368L TOUCHSCREEN GLOVE 91072
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.31/each

Specifications

Dimensions

  • Glove Size
    L
  • Length
    38 cm
  • Size
    L

Details

  • Additional Details
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    3
  • Coating
    NeoFoam
  • Coating Coverage
    Palm & Fingers
  • Color
    Burgundy
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch Touchscreen Compatible
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Foam
  • Knit Gauge
    18
  • Liner Material
    PolyKor X7
  • Manufacturer Upc Number
    616314249914
  • Spec Sheet
  • UPC_NO
    616314249914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)