Motion
16-368/M
Glove with Polykor Fiber - Size M or Size 8, ANSI Cut Level Level 3, Cut Resistant Gloves
MI ITEM #07729137
MFR #16-368/M
Price$14.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size M or Size 8, ANSI Cut Level Level 3, Cut Resistant Gloves
MI ITEM #07729137
MFR #16-368/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.17/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    38 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Assembly and Sorting of Small to Medium Parts and Materials, Handling, Maintenance and Repair Operations, Receiving and Packaging, Shipping
  • Coated Area
    Palm and Fingers
  • Coating
    NeoFoam
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    NeoFoam
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    NeoFoam
  • Coating Style
    NeoFoam
  • Color
    Burgundy
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch Touchscreen Compatible
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    C
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    C
  • EN388
    EN388 4X31C
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    NeoFoam
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    18
  • Liner Material
    PolyKor X7
  • Liner/Shell Material
    PolyKor X7 Blended
  • Manufacturer Catalog Number
    16-368/M
  • Manufacturer Upc Number
    616314249907
  • Material
    PolyKor X7 Blended
  • Material Type
    PolyKor X7 Blended
  • Other Standards Met
    EN 1149
  • Product Line
    G-Tek PolyKor X7
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek PolyKor X7
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 1149, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314249907

Overview

Mfr description
16-368M TOUCHSCREEN GLOVE 91102
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Meets EN 1149 for protective clothing electrostatic properties

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought