Motion
RSQB40-25BDZ
RSQ STOPPER CYLINDER with 40 mm Bore Size
MI ITEM #07729425
MFR #RSQB40-25BDZ
Price$185.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSQ STOPPER CYLINDER with 40 mm Bore Size
MI ITEM #07729425
MFR #RSQB40-25BDZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.80/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Absorber Type
  • Auto-Switch
    No
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    BDZ
  • Guide Type
    Stopper
  • Made to Order
    Yes
  • Mounting Type
    Through-Hole
  • Options Included
    Adjustable Absorber Type, Direct Mount Switch Groove, Double Acting, Lever Type, Spring Loaded
  • Piping Type
    Direct
  • Piston Action
    Spring Loaded
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Lever Type, Adjustable Absorber Type
  • Rod Type
    Lever Type
  • Series
    RSQ
  • Special Applications
    Load Stopping
  • Type
    Stopper

Overview

Mfr description
RSQB40-25BDZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought