Motion
GB40878

NTN
GB40878

Needle Roller Bearing - 37 mm OD
MI ITEM #07729477
MFR #GB40878
Price$425.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GB40878

Needle Roller Bearing - 37 mm OD
MI ITEM #07729477
MFR #GB40878

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$425.56/each

Specifications

Dimensions

  • Outside Diameter  
    37 mm
  • Overall Width  
    4 mm

Details

  • Long Description
    The GB40878 Needle Roller Bearing features a 37 mm outside diameter and 4 mm overall width, designed for industrial use.
  • Manufacturer Upc Number
    3413520341183
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    3413520341183

Overview

Mfr description
GB40878 MOWER BED BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought