Motion
SG200
SG200 2 in. Size Sight Glass - Polycarbonate
Mi Item #07729586
MFR #SG200
Price$111.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SG200 2 in. Size Sight Glass - Polycarbonate
Mi Item #07729586
MFR #SG200

Mfr description
SG200 SIGHT GLASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.49/each

Specifications

Dimensions

  • Size
    2 in
  • Weight
    0.87 lb

Details

  • Additional Details
    Sight Glass is made from a tough polycarbonate material and has a temperature rating of (-50ºF to +185ºF). It has a 500 PSI rating and allows for viewing of materials at all times.
  • Manufacturer Upc Number
    822353166185
  • Material
    Tough Polycarbonate
  • Operating Temperature Range
    -50 ºF TO 185 ºF
  • Product Types
    Sight Glass - Polycarbonate
  • Type
    Sight Glass
  • UPC_NO
    822353166185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)