Motion
VCL2SLXL

MCR SAFETY
VCL2SLXL

Luminator™ High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Lime
MI ITEM #07730110
MFR #VCL2SLXL
Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VCL2SLXL

Luminator™ High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Lime
MI ITEM #07730110
MFR #VCL2SLXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.35/each

Specifications

Dimensions

  • Chest Size
    56 in
  • Length
    25.4 in
  • Stripe Width
    2 in

Details

  • Additional Details
    Hook And Loop Front Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Binding Color
    Black
  • Color
    Fluorescent Lime
  • Description
    Luminator Series Hi-Vis Reflective Lime Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Clear Id Pocket
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Solid
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    3
  • Pattern
    Solid
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • UPC_NO
    45143997145
  • Vest Color
    Hi-Vis Lime

Overview

Mfr description
VCL2MLXL LIME GREEN CLASS 2 ECONOMY VEST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought