Motion
VCL2MLXXXL

MCR SAFETY
VCL2MLXXXL

Luminator™ High-Visibility Vest - Size: 3X-Large, ANSI Class: 2, Hi-Vis Lime
Mi Item #07730112
MFR #VCL2MLXXXL
Price$8.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VCL2MLXXXL

Luminator™ High-Visibility Vest - Size: 3X-Large, ANSI Class: 2, Hi-Vis Lime
Mi Item #07730112
MFR #VCL2MLXXXL

Mfr description
VCL2MLX3 LIME GREEN CLASS 2 ECONOMY VEST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.68/each

Specifications

Dimensions

  • Chest Size
    64 in
  • Length
    27.4 in
  • Size
    3XL
  • Stripe Width
    2 in

Details

  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    3
  • Pattern
    None
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • UPC_NO
    45143997169
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)