Overview
Mfr description
VCL2MLZX4 LIME GREEN CLASS2 ECONOMY VEST
- ANSI/ISEA 107-2015 Class 2, Type R compliant
- 2" silver reflective stripes
- Two outer and one inner pocket
- Color: Lime
- Applications: Airport, baggage handling, carpentry, construction, demolition, emergency, first responder, flagman, landscaping, paving, police, railroad, sanitation, security, surveyor, TSA
- Manufacturer: River City (MCR Safety)
Specifications
- Size4XL
- UPC_NO45143163076
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data