Motion
SF401AF-FM

3M
SF401AF-FM

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, 0 Diopter Lens
MI ITEM #07730153
MFR #SF401AF-FM
Price$10.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF401AF-FM

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, 0 Diopter Lens
MI ITEM #07730153
MFR #SF401AF-FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.46/each

Specifications

Dimensions

  • Weight
    1.602 lb

Details

  • Comfort Features
    Soft Temples
  • Diopter Lens
    0
  • Frame Color
    Green/Black
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Value
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF401AF-FM
  • Manufacturer Upc Number
    50051131274759
  • Series
    400
  • Type
    Safety Glasses
  • UPC_NO
    50051131274759

Overview

Mfr description
SF401AF-FM4759 400-SERIES, PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stylish design weighs less than 1oz
  • Soft adjustable nosepiece to help reduce slippage
  • Incorporates dual-material temples to provide cushioned comfort plus enhanced style and features the proprietary 3M™ Pressure Diffusion Temple Technology – a scientific advancement that helps diffuse pressure over the ear
  • Enhanced temple comfort while not compromising the security of fit across diverse workforces
  • Clear anti-fog coated polycarbonate lens absorbs 99.9% UVA & UVB
  • Removable foam-lined gasket helps keep debris out of your eyes while providing comfort and cushioning.
  • Fits 3M™ SecureFit™ protective eyewear 400-series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought