Motion
21-CDM2RB25TN-50Z

SMC CORP OF AMERICA
21-CDM2RB25TN-50Z

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #07730508
MFR #21-CDM2RB25TN-50Z
Price$93.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
21-CDM2RB25TN-50Z

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #07730508
MFR #21-CDM2RB25TN-50Z

Mfr description
21-CDM2RB25TN-50Z
  • Clean series air cylinder
  • Double acting single rod direct mount
  • Bore sizes (mm): 20, 25, 32, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.87/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in
  • Rod Size / Thread
    Male Rod Thread
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Direct Mount
  • Body Type
    Direct Mount
  • Bracket 1
    Front Flange
  • Clean Series
    Relief Type (Copper, Fluorine & Silicon-free +Low Particle Generation)
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Magnet
    Built-in
  • Mounting Type
    Front Mounting Style
  • Number of Switches
    2
  • Options Included
    Clean Room Rated, Copper, Fluorine, Low Particle Generation, Magnetic Piston, Silicon-Free
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2-Z
  • Special Applications
    Copper | Fluorine & Silicon-Free | Low Particle Generation
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)