Specifications
Dimensions
- Bore Diameter100 mm
- Stroke300 mm
Details
- Country of OriginUS
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRod Flange
- Product TypeLocking Air Cylinders
- SeriesCNA2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)