Motion
EM5001A01SP
ABB Ability™ Smart Sensor Motor Condition Monitoring Device - Analyzes Vibration, Velocity, Temperature, Shaft Motion, Displacement & Acceleration, 2 year Subscription, NEMA - All Frame Sizes, Bluetooth Connectivity, ISM band, 2.402-2.480 GHz Approvals
Mi Item #07731130
MFR #EM5001A01SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABB Ability™ Smart Sensor Motor Condition Monitoring Device - Analyzes Vibration, Velocity, Temperature, Shaft Motion, Displacement & Acceleration, 2 year Subscription, NEMA - All Frame Sizes, Bluetooth Connectivity, ISM band, 2.402-2.480 GHz Approvals
Mi Item #07731130
MFR #EM5001A01SP

Mfr description
EM5001A01SP ABB ABILITY SMART SENSOR
  • Smart Sensor for LV Motor
  • Mounting Hardware for Finnless or Rolled Steel Motor
  • Continuous or intermittent duty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    NEMA - All Frame Sizes
  • Subscription Length
    2 year
  • Usable Range
    150 ft

Details

  • Additional Details
    The ABB Ability Smart Sensor converts traditional low voltage motors into smart, wirelessly connected devices. It enables you to monitor the health of your motors,optimize efficiency and improve reliability and safety. Automatically collects data from an unlimited amount of configured Smart Sensors and transmits the data to the cloud for processing.
  • CE Mark
    CE-Approved
  • Connectivity
    Bluetooth
  • Description Keyword
    Analyzes Vibration, Velocity, Temperature, Shaft Motion, Displacement & Acceleration
  • IP Rating
    IP65
  • Manufacturer Upc Number
    781568844236
  • Measurements Monitored
    Vibration, Velocity, Temperature, Shaft Motion, Displacement, Acceleration
  • Operating Temperature Range
    -40 to 149 °F
  • Power Type
    Ethernet Port
  • Radio Approvals
    ISM band, 2.402-2.480 GHz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)