Motion
6203LLBC2

NTN
6203LLBC2

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C2 Internal Clearance
Mi Item #07731235
MFR #6203LLBC2
Price$23.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6203LLBC2

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C2 Internal Clearance
Mi Item #07731235
MFR #6203LLBC2

Mfr description
6203LLBC2 BEARING, SINGLE ROW RADIAL BAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.11/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.15 lbs, 0.07 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    CA
  • Description
    6203LLBC2 BEARING, SINGLE ROW RADIAL BAL
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C2
  • Long Description
    The 6203LLBC2 is a double sealed radial deep groove ball bearing with a 17 mm bore and 40 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    6203LLBC2
  • Manufacturer Upc Number
    4547359558937
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359558937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)