Motion
74460098
12mm 118° Solid Carbide Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 4-3/4" OAL, Standard Point
Mi Item #07731323
MFR #74460098
Price$378.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm 118° Solid Carbide Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 4-3/4" OAL, Standard Point
Mi Item #07731323
MFR #74460098

Mfr description
74460098 12MM 118 DEG; SOLID CARBIDE
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Regular, also known as medium spiral bits, are used in general purpose applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$378.18/each

Specifications

Dimensions

  • Drill Bit Size
    0.4724 in
  • Flute Length
    3 in
  • Overall Length
    4-3/4 in
  • Shank Diameter
    0.4724 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Diameter Tolerance
    -0.0005 to 0.0000 in
  • Drill Bit Grade
    General Purpose
  • Drill Point
    118
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Material Grade
    C2
  • Number Of Flutes
    2
  • Point Type
    Standard
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)