Motion
GCCA33118 L
Garden Center Hose Reel for Low Pressure Water - Designed for use with 3/4 in x 175 ft Hose, 300 psi, Red, 3/4 NPT - Female Inlet, 3/4 NH - Male Outlet
Mi Item #07731488
MFR #GCCA33118 L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garden Center Hose Reel for Low Pressure Water - Designed for use with 3/4 in x 175 ft Hose, 300 psi, Red, 3/4 NPT - Female Inlet, 3/4 NH - Male Outlet
Mi Item #07731488
MFR #GCCA33118 L

Mfr description
GCCA33118 L HAND CRANK HOSE REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    175 ft
  • Weight
    52 lbs

Details

  • Application
    Water
  • Description Keyword
    Designed for use with 3/4 in x 175 ft Hose
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567024606
  • Pressure Application
    Low Pressure Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NH - Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)