Motion
RKS.921150303001

SKF
RKS.921150303001

Slewing Ring - Crossed cylindrical roller, External Gear, 9.1730 in, 233 mm ID, 403.50 mm OD, 55 mm Width
Mi Item #07731710
MFR #RKS.921150303001
Price$4,949.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RKS.921150303001

Slewing Ring - Crossed cylindrical roller, External Gear, 9.1730 in, 233 mm ID, 403.50 mm OD, 55 mm Width
Mi Item #07731710
MFR #RKS.921150303001

Mfr description
RKS.921150303001 SLEWING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,949.43/each

Specifications

Dimensions

  • Bolt Circle Diameters
    10.1970 in, 14.0940 in, 259 mm, 358 mm
  • Inside Diameter  
    9.1730 in, 233 mm
  • Outside Diameter  
    403.50 mm
  • Overall Width  
    55 mm
  • Pitch Diameter
    12.2050 in, 310 mm
  • Weight
    52.91 lbs, 24 kg

Details

  • Axial Dynamic Load Capacity
    17 kN
  • Axial Static Load Capacity
    35 kN
  • Bearing Material
    42 C 2 steel o
  • Closure Type
    Sealed
  • Gear Tooth Load Capacity
    245 kN
  • Gear Type
    External Gear
  • Number of Gear Teeth
    88
  • Number Of Mounting Holes
    51
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Product Type
    Slewing Rings
  • Type Of Bearing
    Crossed cylindrical roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)