Motion
DL-4C-460V-60HZ
Submersible Slurry Pump -
Mi Item #07731844
MFR #DL-4C-460V-60HZ
Price$5,976.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible Slurry Pump -
Mi Item #07731844
MFR #DL-4C-460V-60HZ

Mfr description
DL-4C-460V-60HZ SUBMERSIBLE SLURRY PUMP
  • Capacities to 3500 gpm (800 m3/hr)
  • Heads to 175 ft (53 meters)
  • Ideal for class 1 slurries
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,976.31/each

Specifications

Dimensions

  • Cord Length
    50 ft
  • Impeller Diameter
    5.10 in
  • Max ft of Head
    40 ft

Details

  • Discharge
    3.00 in
  • Frequency
    60 Hz
  • Horsepower
    4 hp
  • Impeller Material
    High Chrome
  • Max Solids
    0.40 in
  • Maximum Flow Rate
    130 gpm
  • Phase
    3 ph
  • Pump Body Material
    Cast Iron
  • Seal
    Double Mechanical Seal
  • Supporting Product Brochure
  • Type Design
    DL
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)