Motion
ELDFG-01EH-10-3C2L-XY-C-D-10 HI SPEED

YUKEN
ELDFG-01EH-10-3C2L-XY-C-D-10 HI SPEED

Hi Speed Prop 10 liter 2% Overlap +/-10
MI ITEM #07731854
MFR #ELDFG-01EH-10-3C2L-XY-C-D-10 HI SPEED
Price$5,555.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
ELDFG-01EH-10-3C2L-XY-C-D-10 HI SPEED

Hi Speed Prop 10 liter 2% Overlap +/-10
MI ITEM #07731854
MFR #ELDFG-01EH-10-3C2L-XY-C-D-10 HI SPEED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,555.76/each

Specifications

Details

  • Ambient Temperature Range
    from -15 °C to 65 °C
  • Flow Direction
    Metre - In, Metre - Out
  • Hysteresis
    0.001
  • Maximum Operating Pressure
    35 MPa
  • Mount
    Sub-plate Mounting
  • Spool Type
    3C2L

Overview

Mfr description
ELDFG-01EH-10-3C2L-XY-C-D-10 HI SPEED
  • ・Proportional directional and flow control valve with LVDT\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate 80L/min (21gal/min)\n・CETOP D03, D05

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought