Motion
35000
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Semi-Pneumatic Wheels Tires, 300 lbs Max Weight, 1 Cylinder Capacity, 49 in Overall Height
MI ITEM #07732002
MFR #35000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Semi-Pneumatic Wheels Tires, 300 lbs Max Weight, 1 Cylinder Capacity, 49 in Overall Height
MI ITEM #07732002
MFR #35000

Mfr description
35000 SINGLE CYLINDER HAND TRUCK
  • Configured with 8-in (203-mm) steel hub semi-pneumatic wheels with dual ball bearings for easier rolling—less effort required
  • Rated at 300-lb (136-kg) weight capacity
  • Holds one cylinder from 6- to 12-in (155- to 305-mm) in diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    6 in
  • Overall Height
    49 in
  • Overall Length
    16 in
  • Overall Width
    18 in
  • Shipping Weight
    34 lbs
  • Weight
    32 lbs
  • Wheel Diameter
    8 in

Details

  • Caster Wheel Types
    (2) Semi-Pneumatic Wheels
  • Color
    Gray
  • Cylinder Capacity
    1
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Hand Truck Type
    Compressed Gas
  • Hoist Ring Equipped
    Not Hoist Ring Equipped
  • Locking Post Equipped
    Not Locking Post Equipped
  • Manufacturer Upc Number
    697841209558
  • Ramp Equipped
    Not Ramp Equipped
  • Rear Casters Included
    Rear Casters Not Included
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Straps Per Cylinder
    1
  • Warranty
    1 Year
  • Weight Capacity
    300 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)