Motion
35002
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 700 lbs Max Weight, 1 Cylinder Capacity, 47 in Overall Height
MI ITEM #07732003
MFR #35002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 700 lbs Max Weight, 1 Cylinder Capacity, 47 in Overall Height
MI ITEM #07732003
MFR #35002

Mfr description
35002 SINGLE CYLINDER HAND TRUCK
  • Configured with 10.5-in (267-mm) steel hub pneumatic wheels with dual ball bearings for easier rolling—less effort required
  • Rated at 700-lb (318-kg) weight capacity
  • Holds one cylinder from 6- to 12-in (155- to 305-mm) in diameterDue to their weight, high-pressure contents, and unwieldy shape, industrial gas cylinders require a specially designed hand truck to minimize accidents and injuries. Constructed of 1-in (25-mm) and 1.25-in (32-mm) diameter steel tube with continuous welding, these hand trucks provides optimum safety, strength and longevity. Robust, v-shaped cylinder support cradles keep cylinder snug and secure, reducing cylinder rolling common in curved back designs. Durable 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckle and hold individual cylinders securely for safe transport. Heavy-duty, 11-gauge (3-mm) floor plate with safety fins prevent warping or breaking. Features unique zero-lift height loading, allowing floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading. Corrosion-resistant powder-coat finish throughout for long life and smooth handling. Upper handle sections bolt in place for reduced package size in order to save on freight costs.Helps comply with OSHA, NFP1, NFPA 55, and CGA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    6 in
  • Overall Height
    47 in
  • Overall Length
    18 in
  • Overall Width
    23 in
  • Shipping Weight
    38 lbs
  • Weight
    37 lbs
  • Wheel Diameter
    10-1/2 in

Details

  • Caster Wheel Types
    (2) Pneumatic Wheels
  • Color
    Gray
  • Cylinder Capacity
    1
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Hand Truck Type
    Compressed Gas
  • Hoist Ring Equipped
    Not Hoist Ring Equipped
  • Locking Post Equipped
    Not Locking Post Equipped
  • Manufacturer Upc Number
    697841209565
  • Ramp Equipped
    Not Ramp Equipped
  • Rear Casters Included
    Rear Casters Not Included
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Straps Per Cylinder
    1
  • Warranty
    1 Year
  • Weight Capacity
    700 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)