Motion
35008
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Flat Free Wheels Tires, 1000 lbs Max Weight, 1 Cylinder Capacity, 47 in Overall Height
MI ITEM #07732006
MFR #35008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Flat Free Wheels Tires, 1000 lbs Max Weight, 1 Cylinder Capacity, 47 in Overall Height
MI ITEM #07732006
MFR #35008

Mfr description
35008 SINGLE CYLINDER HAND TRUCK
  • Configured with 10-in (254-mm) steel hub, foam filled flat-free wheels with dual ball bearings for easier rolling—less effort required
  • Rated at 1000-lb (454-kg) weight capacity
  • Holds one cylinder from 6- to 12-in (155- to 305-mm) in diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    6 in
  • Overall Height
    47 in
  • Overall Length
    19 in
  • Overall Width
    21 in
  • Rear Caster Size
    3 in
  • Shipping Weight
    48 lbs
  • Weight
    48 lbs
  • Wheel Diameter
    10 in

Details

  • Caster Wheel Types
    (2) Flat Free Wheels
  • Color
    Gray
  • Cylinder Capacity
    1
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Hand Truck Type
    Compressed Gas
  • Hoist Ring Equipped
    Not Hoist Ring Equipped
  • Locking Post Equipped
    Not Locking Post Equipped
  • Manufacturer Upc Number
    697841209596
  • Ramp Equipped
    Not Ramp Equipped
  • Rear Casters Included
    Rear Casters Included
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Straps Per Cylinder
    1
  • Warranty
    1 Year
  • Weight Capacity
    1000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)