Motion
35012
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Flat Free Wheels Tires, 700 lbs Max Weight, 1 Cylinder Capacity, 49 in Overall Height
MI ITEM #07732008
MFR #35012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Flat Free Wheels Tires, 700 lbs Max Weight, 1 Cylinder Capacity, 49 in Overall Height
MI ITEM #07732008
MFR #35012

Mfr description
35012 SINGLE CRYOGENIC CYLINDER HAND
  • Configured with 10-in (406-mm) steel hub, foam filled flat-free wheels with dual ball bearings for easier rolling—less effort required
  • Rated at 1000-lb (454-kg) weight capacity
  • Holds one larger diameter propane or cryogenic cylinder from 9- to 18-in (229- to 457-mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    9 in
  • Overall Height
    49 in
  • Overall Length
    32 in
  • Overall Width
    36 in
  • Shipping Weight
    120 lbs
  • Weight
    86 lbs
  • Wheel Diameter
    10 in

Details

  • Caster Wheel Types
    (2) Flat Free Wheels
  • Color
    Gray
  • Cylinder Capacity
    1
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Hand Truck Type
    Compressed Gas
  • Hoist Ring Equipped
    Not Hoist Ring Equipped
  • Locking Post Equipped
    Not Locking Post Equipped
  • Manufacturer Upc Number
    697841209619
  • Ramp Equipped
    Not Ramp Equipped
  • Rear Casters Included
    Rear Casters Not Included
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Straps Per Cylinder
    2
  • Warranty
    1 Year
  • Weight Capacity
    700 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)