Motion
35016
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 300 lbs Max Weight, 1 Cylinder Capacity, 70 in Overall Height
MI ITEM #07732009
MFR #35016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 300 lbs Max Weight, 1 Cylinder Capacity, 70 in Overall Height
MI ITEM #07732009
MFR #35016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35016 SINGLE CYLINDER HAND TRUCK
  • Locking posts and collar plates ensure total cylinder immobilization
  • Configured with 10.5-in (267-mm) steel hub pneumatic wheels with dual ball bearings for easier rolling—less effort required
  • Rated at 300-lb (136-kg) weight capacity
  • Move gas cylinders easily around a construction site, into locations with poor accessibility, or from floor to floor with these hoist-equipped hand trucks.
  • Designed for one cylinder up to 12-in (305-mm) in diameter.
  • Fully welded construction using 1.25-in (32-mm) diameter round steel tube, these durable cylinder hand trucks provide optimum safety, strength, and longevity.
  • Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking.
  • Extensive structural framing with 0.375-in (10-mm) thick hoist plates make these units safe when lifted by hoist rigs. Triple grip handle design helps user control the high center of gravity by expanding available grip area for improved leverage and swing radius.
  • The zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading.
  • Corrosion-resistant powder-coat finish throughout for long life and smooth handling. Two heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder—eliminate any cylinder rolling potential seen in chain-secured units. Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck. Triple grip handle design helps user control the high center of gravity by expanding available grip area for improved leverage and swing radius.Accessorize hand trucks with a tool tray or lockable tool box for securing equipment.Developed for the US Navy for use on submarines. Helps comply with OSHA, NFP1, NFPA 55, and CGA.

Specifications

  • Hand Truck Type
    Compressed Gas
  • Weight Capacity
    300 lbs
  • Frame Material
    Steel
  • Overall Height
    70 in
  • Caster Wheel Types
    (2) Pneumatic Wheels
  • Wheel Diameter
    10-1/2 in
  • Color
    Gray
  • Rear Casters Included
    Rear Casters Not Included
  • Strap Style
    Poly Cinch Strap with Steel Buckle and Chain
  • Straps Per Cylinder
    2
  • Ramp Equipped
    Not Ramp Equipped
  • Cylinder Capacity
    1
  • Min Cylinder Diameter
    6 in
  • Warranty
    1 Year
  • Weight
    79 lbs
  • Shipping Weight
    98 lbs
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Manufacturer Upc Number
    697841209633
  • ECCN
    EAR99
  • Locking Post Equipped
    Locking Post Equipped
  • Hoist Ring Equipped
    Hoist Ring Equipped
  • Overall Length
    19 in
  • Overall Width
    21 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text