Motion
35024
Compressed Gas Double Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 600 lbs Max Weight, 2 Cylinder Capacity, 69 in Overall Height
MI ITEM #07732013
MFR #35024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressed Gas Double Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 600 lbs Max Weight, 2 Cylinder Capacity, 69 in Overall Height
MI ITEM #07732013
MFR #35024

Mfr description
35024 DOUBLE CYLINDER HAND TRUCK
  • Locking posts and collar plates ensure total cylinder immobilization
  • Configured with 10.5-in (267-mm) steel hub pneumatic wheels with dual ball bearings for easier rolling—less effort required
  • Rated at 600-lb (136-kg) weight capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    5 in
  • Overall Height
    69 in
  • Overall Length
    22 in
  • Overall Width
    35 in
  • Shipping Weight
    115 lbs
  • Weight
    90 lbs
  • Wheel Diameter
    10-1/2 in

Details

  • Caster Wheel Types
    (2) Pneumatic Wheels
  • Color
    Gray
  • Cylinder Capacity
    2
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Hand Truck Type
    Compressed Gas
  • Hoist Ring Equipped
    Hoist Ring Equipped
  • Locking Post Equipped
    Locking Post Equipped
  • Manufacturer Upc Number
    697841209671
  • Ramp Equipped
    Not Ramp Equipped
  • Rear Casters Included
    Rear Casters Not Included
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Strap Style
    Poly Cinch Strap with Steel Buckle and Chain
  • Straps Per Cylinder
    2
  • Warranty
    1 Year
  • Weight Capacity
    600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)