Motion
35028
Compressed Gas Double Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 700 lbs Max Weight, 2 Cylinder Capacity, 47 in Overall Height
MI ITEM #07732015
MFR #35028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressed Gas Double Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 700 lbs Max Weight, 2 Cylinder Capacity, 47 in Overall Height
MI ITEM #07732015
MFR #35028

Mfr description
35028 DOUBLE CYLINDER HAND TRUCK
  • Configured with 10.5-in (267-mm) steel hub pneumatic wheels with dual ball bearings for easier rolling—less effort required
  • Rated at 700-lb (318-kg) weight capacity
  • Accepts two gas cylinders with combined diameters up to 23-in (584-mm), including fuel and oxidizer cylinders common in welding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    5 in
  • Overall Height
    47 in
  • Overall Length
    19 in
  • Overall Width
    33 in
  • Shipping Weight
    52 lbs
  • Weight
    50 lbs
  • Wheel Diameter
    10-1/2 in

Details

  • Caster Wheel Types
    (2) Pneumatic Wheels
  • Color
    Gray
  • Cylinder Capacity
    2
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Hand Truck Type
    Compressed Gas
  • Hoist Ring Equipped
    Not Hoist Ring Equipped
  • Locking Post Equipped
    Not Locking Post Equipped
  • Manufacturer Upc Number
    697841209695
  • Ramp Equipped
    Not Ramp Equipped
  • Rear Casters Included
    Rear Casters Not Included
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Straps Per Cylinder
    1
  • Warranty
    1 Year
  • Weight Capacity
    700 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)