Motion
35046
Compressed Gas Double Cylinder Hand Truck - Steel Frame, (2) Steel Wheels Tires, 600 lbs Max Weight, 2 Cylinder Capacity, 61 in Overall Height
MI ITEM #07732025
MFR #35046
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressed Gas Double Cylinder Hand Truck - Steel Frame, (2) Steel Wheels Tires, 600 lbs Max Weight, 2 Cylinder Capacity, 61 in Overall Height
MI ITEM #07732025
MFR #35046

Mfr description
35046 DOUBLE CYLINDER HAND TRUCK
  • Steel encased Marinite® I† creates a one-hour fire barrier between the fuel and oxidizer—exceeds minimum NFPA 55, NFPA 1, OSHA and CGA standards
  • Configured with 20-in (508-mm) steel wheels with dual ball bearings for easier rolling—less effort required
  • Rated at 600-lb (272-kg) weight capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    5 in
  • Overall Height
    61 in
  • Overall Length
    28 in
  • Overall Width
    32 in
  • Shipping Weight
    145 lbs
  • Weight
    121 lbs
  • Wheel Diameter
    20 in

Details

  • Caster Wheel Types
    (2) Steel Wheels
  • Color
    Gray
  • Cylinder Capacity
    2
  • ECCN
    EAR99
  • Firewall Rating
    One-Hour
  • Frame Material
    Steel
  • Hand Truck Type
    Compressed Gas
  • Hoist Ring Equipped
    Hoist Ring Equipped
  • Locking Post Equipped
    Locking Post Equipped
  • Manufacturer Upc Number
    697841210066
  • Ramp Equipped
    Not Ramp Equipped
  • Rear Casters Included
    Rear Casters Not Included
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Strap Style
    Poly Cinch Strap with Steel Buckle and Chain
  • Straps Per Cylinder
    2
  • Warranty
    1 Year
  • Weight Capacity
    600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)