Motion
35054
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 1000 lbs Max Weight, 1 Cylinder Capacity, 56 in Overall Height
MI ITEM #07732029
MFR #35054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 1000 lbs Max Weight, 1 Cylinder Capacity, 56 in Overall Height
MI ITEM #07732029
MFR #35054

Mfr description
35054 LIFT-AND-LOAD HAND TRUCK
  • Built-in clamping system with welded loop chain secures the cylinder for lifting and transport.
  • Accepts cylinder sizes from 4- to 12-in (102- to 305-mm) diameter wide
  • Designed to lift, transport, and install gas cylinders on welding carts, platforms, pallets and in cabinets or other elevated surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    4 in
  • Overall Height
    56 in
  • Overall Length
    20 in
  • Overall Width
    22 in
  • Rear Caster Size
    3 in
  • Shipping Weight
    90 lbs
  • Weight
    69 lbs
  • Wheel Diameter
    10-1/2 in

Details

  • Caster Wheel Types
    (2) Pneumatic Wheels
  • Color
    Red
  • Cylinder Capacity
    1
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Hand Truck Type
    Compressed Gas
  • Hoist Ring Equipped
    Not Hoist Ring Equipped
  • Locking Post Equipped
    Not Locking Post Equipped
  • Manufacturer Upc Number
    697841210103
  • Ramp Equipped
    Not Ramp Equipped
  • Rear Casters Included
    Rear Casters Included
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Strap Style
    Clampable Chain
  • Straps Per Cylinder
    1
  • Warranty
    1 Year
  • Weight Capacity
    1000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)