Motion
35080
Gas Cylinder Barricade Rack - Compressed Gas, Steel Frame Material, 1 Cylinder Capacity
MI ITEM #07732032
MFR #35080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Cylinder Barricade Rack - Compressed Gas, Steel Frame Material, 1 Cylinder Capacity
MI ITEM #07732032
MFR #35080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    8 in
  • Mount Hole Screw Size
    0.531 in
  • Overall Height
    30 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shipping Weight
    95 lbs
  • Weight
    58 lbs

Details

  • Barricade Rack Type
    Compressed Gas
  • Color
    Black
  • Cylinder Capacity
    1
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    7308909590
  • Manufacturer Upc Number
    697841210134
  • Mount Holes
    3
  • Mount Type
    Floor
  • Product Type
    Barricade Racks
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Strap Style
    Chain
  • Straps Per Cylinder
    2
  • Warranty
    1 Year

Overview

Mfr description
35080 GAS CYLINDER BARRICADE RACK
  • Secure cylinders up to 12-in (305-mm) in diameter
  • Meets USGS high-hazard seismic zone requirements when properly mounted
  • Recommended for indoor or outdoor bulk cylinder storage, barricade racks surround cylinders with 2-in (51-mm) square steel structural tubing, continuously seam welded at all junction points and sealed with exterior grade powder-coat paint for long lasting strength, durability and dependability.
  • Tops ground smooth and capped with high-density polyethylene (HDPE) caps to prevent corrosion and injuries.
  • Features two levels of welded steel chains for each cylinder and clasps to connect the chains to the rack, ensuring a snug fit. Pre-drilled 0.531-in (14-mm) diameter floor mounting holes included on lower tube structure.
  • For seismic installations, add Model 35350 S4-rated anchor bolts (not included).
  • Helps comply with OSHA, NFP1, NFPA 55, and CGA.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought