Motion
35218
Gas Clyinder Forklift Pallet - Steel Frame Material, 21 Cylinder Capacity, 38 in Platform Length, 6000 lbs Weight Capacity
MI ITEM #07732060
MFR #35218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Clyinder Forklift Pallet - Steel Frame Material, 21 Cylinder Capacity, 38 in Platform Length, 6000 lbs Weight Capacity
MI ITEM #07732060
MFR #35218

Mfr description
35218 GAS CYLINDER FORKLIFT PALLET
  • Fully enclosed 7.75-in wide (197-mm) forklift channels with two way access
  • Textured finish on the pallet provides a non-skid surface
  • Transport multiple gas cylinders securely with a forklift using these end-load oriented pallets.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    48 in
  • Overall Width
    48 in
  • Platform Length
    38 in
  • Shipping Weight
    325 lbs
  • Weight
    272 lbs

Details

  • Color
    Black
  • Cylinder Capacity
    21
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8427900000
  • Manufacturer Upc Number
    697841210721
  • Mount Type
    Forklift
  • Pallet Type
    Compressed Gas Cylinder
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1
  • Strap Style
    Ratchet Binding
  • Straps Per Cylinder
    1
  • Warranty
    1 Year
  • Weight Capacity
    6000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)