Motion
35222
Gas Clyinder Forklift Pallet - Steel/Marinite® I Frame Material, 12 Cylinder Capacity, 78 in Platform Length, 4000 lbs Weight Capacity
Mi Item #07732062
MFR #35222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Clyinder Forklift Pallet - Steel/Marinite® I Frame Material, 12 Cylinder Capacity, 78 in Platform Length, 4000 lbs Weight Capacity
Mi Item #07732062
MFR #35222

Mfr description
35222 GAS CYLINDER FORKLIFT PALLET
  • Steel encased Marinite® I† creates a one-hour fire barrier between the fuel and oxidizer—exceeds minimum NFPA 55, OSHA and CGA standards
  • Fully enclosed 7.75-in wide (197-mm) forklift channels with two way access
  • Textured finish on the pallet provides a non-skid surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    48 in
  • Overall Width
    32 in
  • Platform Length
    78 in
  • Shipping Weight
    430 lbs
  • Weight
    384 lbs

Details

  • Color
    Black
  • Cylinder Capacity
    12
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Firewall Rating
    1 Hour
  • Frame Material
    Steel/Marinite® I
  • Harmonization Code
    8427900000
  • Manufacturer Upc Number
    697841210745
  • Mount Type
    Forklift
  • Pallet Type
    Compressed Gas Cylinder
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1
  • Strap Style
    Ratchet Binding - 1 Per Side
  • Straps Per Cylinder
    1
  • Warranty
    1 Year
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)