Motion
35224
Gas Cylinder Barricade Rack - Compressed Gas, Steel Frame Material, 6 Cylinder Capacity, 1800 lbs Weight Capacity
Mi Item #07732063
MFR #35224
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Cylinder Barricade Rack - Compressed Gas, Steel Frame Material, 6 Cylinder Capacity, 1800 lbs Weight Capacity
Mi Item #07732063
MFR #35224

Mfr description
35224 GAS CYLINDER BARRICADE RACK
  • Secure cylinders up to 10-in (254-mm) in diameter
  • Fully enclosed 7.75-in wide (197-mm) forklift channels with two way access
  • Transport multiple gas cylinders securely with a forklift using these end-load oriented barricade rack pallets.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    6 in
  • Overall Height
    37 in
  • Overall Length
    54 in
  • Overall Width
    24 in
  • Shipping Weight
    280 lbs
  • Weight
    230 lbs

Details

  • Barricade Rack Type
    Compressed Gas
  • Color
    Black
  • Cylinder Capacity
    6
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8427900000
  • Manufacturer Upc Number
    697841210752
  • Mount Type
    Forklift
  • Product Type
    Barricade Racks
  • Standards Met
    NFPA 1,NFPA 55,OSHA
  • Strap Style
    Chain
  • Straps Per Cylinder
    2
  • Warranty
    1 Year
  • Weight Capacity
    1800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)