Motion
35228
Gas Clyinder Forklift Pallet - Steel Frame Material, 2 Cylinder Capacity, 33 in Platform Length, 800 lbs Weight Capacity
Mi Item #07732065
MFR #35228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Clyinder Forklift Pallet - Steel Frame Material, 2 Cylinder Capacity, 33 in Platform Length, 800 lbs Weight Capacity
Mi Item #07732065
MFR #35228

Mfr description
35228 GAS CYLINDER FORKLIFT PALLET
  • Fully enclosed 7.75-in wide (197-mm) forklift channels with two way access
  • Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip
  • Accepts cylinders from 4- to 12-in (102- to 305-mm) in diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    24 in
  • Overall Width
    24 in
  • Platform Length
    33 in
  • Shipping Weight
    132 lbs
  • Weight
    102 lbs

Details

  • Color
    Gray
  • Cylinder Capacity
    2
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8427900000
  • Manufacturer Upc Number
    697841210776
  • Mount Type
    Forklift
  • Pallet Type
    Compressed Gas Cylinder
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Straps Per Cylinder
    2
  • Warranty
    1 Year
  • Weight Capacity
    800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)