Motion
35230
Gas Clyinder Forklift Pallet - Steel Frame Material, 4 Cylinder Capacity, 32 in Platform Length, 1200 lbs Weight Capacity
Mi Item #07732066
MFR #35230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Clyinder Forklift Pallet - Steel Frame Material, 4 Cylinder Capacity, 32 in Platform Length, 1200 lbs Weight Capacity
Mi Item #07732066
MFR #35230

Mfr description
35230 GAS CYLINDER FORKLIFT PALLET
  • Fully enclosed 7.75-in wide (197-mm) forklift channels with two way access
  • Low profile design employs a lower deck—makes cylinder loading and unloading easier
  • Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    24 in
  • Overall Width
    39 in
  • Platform Length
    32 in
  • Shipping Weight
    166 lbs
  • Weight
    130 lbs

Details

  • Color
    Gray
  • Cylinder Capacity
    4
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8427900000
  • Manufacturer Upc Number
    697841210783
  • Mount Type
    Forklift
  • Pallet Type
    Compressed Gas Cylinder
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Straps Per Cylinder
    2
  • Warranty
    1 Year
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)