Motion
35274
Gas Cylinder Support Bracket - Steel Frame Material, Gray Color, 2.25 in Overall Length
Mi Item #07732081
MFR #35274
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Cylinder Support Bracket - Steel Frame Material, Gray Color, 2.25 in Overall Length
Mi Item #07732081
MFR #35274

Mfr description
35274 GAS CYLINDER SUPPORT BRACKET
  • Brackets accept cylinder sizes ranging from 4- to 12-in (102- to 305-mm)
  • Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip
  • Designed for wall mounting applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    4
  • Mount Hole Screw Size
    0.406 in
  • Overall Height
    4.25 in
  • Overall Length
    2.25 in
  • Overall Width
    35.75 in
  • Shipping Weight
    11 lbs
  • Weight
    11 lbs

Details

  • Color
    Gray
  • Cylinder Capacity
    3
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    7326190080
  • Manufacturer Upc Number
    697841210936
  • Mount Holes
    6
  • Mount Type
    Wall
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1(Compressed Gas Association)
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Straps Per Cylinder
    1
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)