Motion
35278
Gas Cylinder Stand - Steel Frame Material, Gray Color, 13.75 in Overall Length
Mi Item #07732084
MFR #35278
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Cylinder Stand - Steel Frame Material, Gray Color, 13.75 in Overall Length
Mi Item #07732084
MFR #35278

Mfr description
35278 GAS CYLINDER STAND
  • Fully welded construction using 11-gauge (3-mm) steel provides structural integrity and longevity
  • Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip
  • Accepts cylinders from 4- to 12-in (102- to 305-mm) in diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    4
  • Mount Hole Screw Size
    0.406 in
  • Overall Height
    30 in
  • Overall Length
    13.75 in
  • Overall Width
    18 in
  • Shipping Weight
    36 lbs
  • Weight
    33 lbs

Details

  • Color
    Gray
  • Cylinder Capacity
    1
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    7326190080
  • Manufacturer Upc Number
    697841210950
  • Mount Holes
    4
  • Mount Type
    Floor
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1(Compressed Gas Association)
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Straps Per Cylinder
    2
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)